- Plain Bore Sprockets
- 200 Chain Size
- 30 Number of Teeth
- 25.2900" O.D.
- 23.917" Pitch Diameter
features
- Increased productivity
- Lower replacement costs
- Reduced downtime for maintenance
| Inch/Metric | Inch |
| Outside Dia. | 25.29 in |
| Material | Carbon Steel |
| No. of Strands Across | 1 |
| Hub Dia. | 8 1/2 in |
| Hub Projection | 3.111 in |
| Pitch Diameter | 23.917 in |
| No. of Teeth | 30 |
| Length Through Bore | 4.5 in |
| Sprocket Style | C |
| Bore Range | 1.5 in |
| Tooth Width | 1.389 in |
| Hardened Teeth | With Hardened Teeth |
| Width Across Teeth | 1.389 in |
| Chain Pitch | 2.5 in |
| Chain No. | 200 |
| Weight | 220.0 LB |
| EAN or UPC | 97039318725 |

