- Plain Bore Sprockets
- 200 Chain Size
- 21 Number of Teeth
- 18.0900" O.D.
- 16.775" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 3.5 in |
| Width Across Teeth | 1.389 in |
| Pitch Diameter | 16.775 in |
| No. of Teeth | 21 |
| Inch/Metric | Inch |
| Outside Dia. | 18.09 in |
| Bore Range | 1.5 in |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 200 |
| Chain Pitch | 2.5 in |
| Tooth Width | 1.389 in |
| Sprocket Style | B |
| Hub Dia. | 7 1/2 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Hub Projection | 2.111 in |
| Weight | 112.0 LB |
| EAN or UPC | 97039318657 |

