- Plain Bore Sprockets
- 200 Chain Size
- 20 Number of Teeth
- 17.2900" O.D.
- 15.982" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hub Dia. | 7 1/2 in |
| No. of Teeth | 20 |
| Outside Dia. | 17.29 in |
| Sprocket Style | B |
| Chain Pitch | 2.5 in |
| Bore Range | 1.5 in |
| Chain No. | 200 |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 3.5 in |
| Material | Carbon Steel |
| No. of Strands Across | 1 |
| Width Across Teeth | 1.389 in |
| Pitch Diameter | 15.982 in |
| Tooth Width | 1.389 in |
| Hub Projection | 2.111 in |
| Inch/Metric | Inch |
| Weight | 104.0 LB |
| EAN or UPC | 97039318640 |

