Skip to content Skip to navigation menu
No. 200 - 2 1/2" Pitch - Plain Bore Sprocket

200B18

No. 200 - 2 1/2" Pitch - Plain Bore Sprocket
Item #105081506
  • Plain Bore Sprockets
  • 200 Chain Size
  • 18 Number of Teeth
  • 15.6800" O.D.
  • 14.397" Pitch Diameter
  • Carbon Steel
+ Show More + Show Less
No. 200 - 2 1/2" Pitch - Plain Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plain Bore Sprockets
  • 200 Chain Size
  • 18 Number of Teeth
  • 15.6800" O.D.
  • 14.397" Pitch Diameter

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Hub Projection 2.111 in
Outside Dia. 15.68 in
No. of Teeth 18
Sprocket Style B
Material Carbon Steel
Bore Range 1.5 in
Hardened Teeth With Hardened Teeth
Chain No. 200
Pitch Diameter 14.397 in
Hub Dia. 7 1/2 in
Inch/Metric Inch
No. of Strands Across 1
Chain Pitch 2.5 in
Width Across Teeth 1.389 in
Length Through Bore 3.5 in
Tooth Width 1.389 in
Weight 89.0 LB
EAN or UPC 97039318626
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison