Skip to content Skip to navigation menu
No. 200 - 2 1/2" Pitch - Plain Bore Sprocket

200B15

No. 200 - 2 1/2" Pitch - Plain Bore Sprocket
Item #101621748
  • Plain Bore Sprockets
  • 200 Chain Size
  • 15 Number of Teeth
  • 13.2600" O.D.
  • 12.025" Pitch Diameter
  • Carbon Steel
+ Show More + Show Less
No. 200 - 2 1/2" Pitch - Plain Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plain Bore Sprockets
  • 200 Chain Size
  • 15 Number of Teeth
  • 13.2600" O.D.
  • 12.025" Pitch Diameter

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Hub Dia. 7 1/2 in
Outside Dia. 13.26 in
Material Carbon Steel
Hub Projection 2.111 in
Chain No. 200
No. of Strands Across 1
Inch/Metric Inch
Sprocket Style B
No. of Teeth 15
Pitch Diameter 12.025 in
Bore Range 1.5 in
Width Across Teeth 1.389 in
Chain Pitch 2.5 in
Hardened Teeth With Hardened Teeth
Length Through Bore 3.5 in
Tooth Width 1.389 in
Weight 70.0 LB
EAN or UPC 97039318596
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison