- Plain Bore Sprockets
- 200 Chain Size
- 11 Number of Teeth
- 10.0200" O.D.
- 8.872" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 11 |
| No. of Strands Across | 1 |
| Width Across Teeth | 1.389 in |
| Outside Dia. | 10.02 in |
| Material | Carbon Steel |
| Sprocket Style | B |
| Length Through Bore | 3 in |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 2.5 in |
| Bore Range | 1.5 in |
| Hub Dia. | 6 in |
| Hub Projection | 1.611 in |
| Tooth Width | 1.389 in |
| Pitch Diameter | 8.872 in |
| Inch/Metric | Inch |
| Chain No. | 200 |
| Weight | 35.0 LB |
| EAN or UPC | 97039318558 |

