Skip to content Skip to navigation menu
No. 200 - 2 1/2" Pitch - Plain Bore Sprocket

200A32

No. 200 - 2 1/2" Pitch - Plain Bore Sprocket
Item #105079675
  • Plain Bore Sprockets
  • 200 Chain Size
  • 32 Number of Teeth
  • 26.8800" O.D.
  • 25.505" Pitch Diameter
  • Carbon Steel
+ Show More + Show Less
No. 200 - 2 1/2" Pitch - Plain Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plain Bore Sprockets
  • 200 Chain Size
  • 32 Number of Teeth
  • 26.8800" O.D.
  • 25.505" Pitch Diameter

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
No. of Teeth 32
No. of Strands Across 1
Length Through Bore 1.389 in
Tooth Width 1.389 in
Chain No. 200
Hardened Teeth With Hardened Teeth
Pitch Diameter 25.505 in
Bore Range 1.5 in
Material Carbon Steel
Width Across Teeth 1.389 in
Outside Dia. 26.88 in
Hub Projection 0 in
Inch/Metric Inch
Sprocket Style A
Chain Pitch 2.5 in
Weight 199.0 LB
EAN or UPC 97039313034
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison