- Plain Bore Sprockets
- 200 Chain Size
- 21 Number of Teeth
- 18.0900" O.D.
- 16.775" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Outside Dia. | 18.09 in |
| Length Through Bore | 1.389 in |
| Hub Projection | 0 in |
| Width Across Teeth | 1.389 in |
| Chain No. | 200 |
| Pitch Diameter | 16.775 in |
| Sprocket Style | A |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| Bore Range | 1.5 in |
| Inch/Metric | Inch |
| No. of Teeth | 21 |
| Chain Pitch | 2.5 in |
| Tooth Width | 1.389 in |
| Weight | 79.0 LB |
| EAN or UPC | 97039312952 |

