- #200 Chain
- 4 Strands
- 2 1/2" Pitch
- Riveted
- Carbon Steel
features
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
compliances
- 0
| Duty | Standard-Duty |
| Link Plates Height | 2.374 in |
| Chain Construction | Riveted |
| Rated Working Load | 53090 lbs |
| Pin Overall Length | 11.768 in |
| Link Plates Thickness | 0.312 in |
| Package Type | 10 Foot Box |
| No. of Strands Across | 4 |
| Self-Lubricating | No |
| Roller Width | 1 1/2 in |
| Chain Series | 200, 200-2, 200-3, 200-4, 200-6, 200-8 |
| Chain Pitch | 2.5 in |
| Pin Material | Carbon Steel |
| Roller Dia. | 1.562 in |
| Pins & Rollers | Standard |
| Material | Carbon Steel |
| Side Bow | No |
| Chain No. | 200 |
| Chain Type | ANSI |
| Pin Diameter | 0.781 in |
| Weight | 43.8 LB |
| EAN or UPC | 97039175564 |

