- #180
- 1 Strand
- Standard Roller Link
- Standard-Duty
- 2 1/4 in Pitch
features
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
| Link Type | Standard |
| Chain Type | ANSI |
| Chain Pitch | 2 1/4 in |
| Chain No. | 180 |
| Pin Diameter | 0.687 in |
| Roller Dia. | 1.406 in |
| Type | Roller Link |
| No. of Strands Across | 1 |
| Roller Width | 1.406 in |
| Link Plates Thickness | 0.281 in |
| Link Plates Height | 2.134 in |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Chain Series | 180,180-1,180-2,180-3,180-4,180-5,180-6 |
| Rated Working Load | 13,670 lb |
| Chain Construction | Part (CL, Ol, RL) |
| Pin Overall Length | 3.075 in |
| Weight | 1.7 LB |
| EAN or UPC | 97039174598 |

