- Plain Bore Sprockets
- 180 Chain Size
- 23 Number of Teeth
- 17.7200" O.D.
- 16.524" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Hub Dia. | 7 1/2 in |
| Tooth Width | 1.301 in |
| Chain Pitch | 2.25 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| Bore Range | 1.5 in |
| Pitch Diameter | 16.524 in |
| Length Through Bore | 3.375 in |
| Outside Dia. | 17.72 in |
| No. of Teeth | 23 |
| Sprocket Style | B |
| Width Across Teeth | 1.301 in |
| Chain No. | 180 |
| No. of Strands Across | 1 |
| Hub Projection | 2.074 in |
| Weight | 95.0 LB |
| EAN or UPC | 97039318442 |

