- Plain Bore Sprockets
- 180 Chain Size
- 17 Number of Teeth
- 13.3900" O.D.
- 12.245" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Range | 1.5 in |
| No. of Teeth | 17 |
| Outside Dia. | 13.39 in |
| Tooth Width | 1.301 in |
| Width Across Teeth | 1.301 in |
| Inch/Metric | Inch |
| Chain No. | 180 |
| Material | Carbon Steel |
| Sprocket Style | B |
| Pitch Diameter | 12.245 in |
| Hub Projection | 1.824 in |
| No. of Strands Across | 1 |
| Chain Pitch | 2.25 in |
| Hub Dia. | 7 in |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 3.125 in |
| Weight | 56.0 LB |
| EAN or UPC | 97039318381 |

