- Plain Bore Sprockets
- 180 Chain Size
- 13 Number of Teeth
- 10.4800" O.D.
- 9.402" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 3.125 in |
| Bore Range | 1.5 in |
| Chain Pitch | 2.25 in |
| Pitch Diameter | 9.402 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 1.301 in |
| No. of Teeth | 13 |
| Tooth Width | 1.301 in |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 180 |
| Hub Dia. | 6 3/4 in |
| Material | Carbon Steel |
| Inch/Metric | Inch |
| Hub Projection | 1.824 in |
| Outside Dia. | 10.48 in |
| Weight | 40.0 LB |
| EAN or UPC | 97039318343 |

