- Plain Bore Sprockets
- 180 Chain Size
- 45 Number of Teeth
- 33.5300" O.D.
- 32.255" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 180 |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 32.255 in |
| Bore Range | 1.5 in |
| Material | Carbon Steel |
| Tooth Width | 1.301 in |
| Outside Dia. | 33.53 in |
| Chain Pitch | 2.25 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Hub Projection | 0 in |
| No. of Teeth | 45 |
| Sprocket Style | A |
| Length Through Bore | 1.301 in |
| Width Across Teeth | 1.301 in |
| Weight | 286.0 LB |
| EAN or UPC | 97039312815 |

