- Plain Bore Sprockets
- 180 Chain Size
- 21 Number of Teeth
- 16.2800" O.D.
- 15.096" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Width Across Teeth | 1.301 in |
| Bore Range | 1.5 in |
| Tooth Width | 1.301 in |
| Chain Pitch | 2.25 in |
| Hub Projection | 0 in |
| Material | Carbon Steel |
| Outside Dia. | 16.28 in |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 180 |
| Length Through Bore | 1.301 in |
| Pitch Diameter | 15.096 in |
| No. of Strands Across | 1 |
| Sprocket Style | A |
| No. of Teeth | 21 |
| Weight | 63.0 LB |
| EAN or UPC | 97039312723 |

