- Plain Bore Sprockets
- 180 Chain Size
- 20 Number of Teeth
- 15.5600" O.D.
- 14.383" Pitch Diameter
features
- Lower replacement costs
- Increased productivity
- Reduced downtime for maintenance
| Inch/Metric | Inch |
| Chain No. | 180 |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 20 |
| No. of Strands Across | 1 |
| Width Across Teeth | 1.301 in |
| Outside Dia. | 15.56 in |
| Hub Projection | 0 in |
| Material | Carbon Steel |
| Bore Range | 1.5 in |
| Length Through Bore | 1.301 in |
| Chain Pitch | 2.25 in |
| Sprocket Style | A |
| Tooth Width | 1.301 in |
| Pitch Diameter | 14.383 in |
| Weight | 58.0 LB |
| EAN or UPC | 97039312716 |

