- Plain Bore Sprockets
- 180 Chain Size
- 15 Number of Teeth
- 11.9300" O.D.
- 10.822" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 15 |
| Outside Dia. | 11.93 in |
| Width Across Teeth | 1.301 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Hub Projection | 0 in |
| Hardened Teeth | With Hardened Teeth |
| Tooth Width | 1.301 in |
| Sprocket Style | A |
| Chain No. | 180 |
| Length Through Bore | 1.301 in |
| Pitch Diameter | 10.822 in |
| Chain Pitch | 2.25 in |
| Bore Range | 1.5 in |
| Weight | 33.0 LB |
| EAN or UPC | 97039312662 |

