- Roller Chain Sprocket for #160 Single Strand Chain
- 28 Teeth
- Split Taper Design
- S Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 17.862 in |
| Inch/Metric | Inch |
| Outside Dia. | 18.95 in |
| Bushing Series | S |
| Bushing Type | Split Taper |
| Chain No. | 160 |
| No. of Teeth | 28 |
| Chain Pitch | 2 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Weight | 104.0 LB |
| EAN or UPC | 97039107961 |

