- Roller Chain Sprocket for #160 Single Strand Chain
- 21 Teeth
- Split Taper Design
- R Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Type | Split Taper |
| Sprocket Style | B |
| Chain No. | 160 |
| No. of Strands Across | 1 |
| Material | Steel |
| No. of Teeth | 21 |
| Outside Dia. | 14.47 in |
| Inch/Metric | Inch |
| Bushing Series | R |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 2 in |
| Pitch Diameter | 13.42 in |
| Weight | 61.0 LB |
| EAN or UPC | 97039793911 |

