- Roller Chain Sprocket for #160 Single Strand Chain
- 60 Teeth
- QD Design
- M Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Bore [Max] | 5.5 in |
| Chain Pitch | 2 in |
| No. of Strands Across | 1 |
| Chain No. | 160 |
| Bushing Series | M |
| No. of Teeth | 60 |
| Bore Range | 5.5 in |
| Material | Steel |
| Bushing Type | QD |
| Length Through Bore | 5.188 in |
| Tooth Width | 1.156 in |
| Hardened Teeth | With Hardened Teeth |
| Bushing Bore [Min] | 2 in |
| Pitch Diameter | 38.215 in |
| Hub Dia. | 9 in |
| Sprocket Style | C1 |
| Inch/Metric | Inch |
| Outside Dia. | 39.36 in |
| Weight | 315.0 LB |
| EAN or UPC | 97039381231 |

