- Roller Chain Sprocket for #160 Single Strand Chain
- 32 Teeth
- QD Design
- J Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Chain Pitch | 2 in |
| No. of Strands Across | 1 |
| Chain No. | 160 |
| Bushing Series | J |
| Sprocket Style | C |
| Material | Steel |
| No. of Teeth | 32 |
| Bushing Type | QD |
| Weight | 110.0 LB |
| EAN or UPC | 97039381187 |

