US Tsubaki Inc.
160HT RIV
Single Strand Riveted HT Series ANSI Heavy Series Roller Chain
Item #100800652
- #160 Chain
- 1 Strand
- 2" Pitch
- Riveted
- Carbon Steel
applications
- Heavy load
- Severe operating conditions
features
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Hardened pins and larger link plates for higher ultimate strength
compliances
- Maximum allowable load exceeds ANSI standards
| Pin Diameter | 0.562 in |
| Link Plates Thickness | 0.281 in |
| Package Type | 10 Foot Box |
| Chain Type | ANSI |
| Side Bow | No |
| Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
| No. of Strands Across | 1 |
| Duty | Heavy Series |
| Self-Lubricating | No |
| Rated Working Load | 12500 lbs |
| Chain No. | 160 |
| Chain Construction | Riveted |
| Pin Material | Carbon Steel |
| Chain Pitch | 2 in |
| Roller Dia. | 1 1/8 in |
| Roller Width | 1 1/4 in |
| Link Plates Height | 1.898 in |
| Pin Overall Length | 2.851 in |
| Material | Carbon Steel |
| Pins & Rollers | Hardened Pins & Thicker Plates |
| Weight | 7.75 LB |
| EAN or UPC | 97039184528 |
