- #160 Chain
- 1 Strand
- 2" Pitch
- Cottered
- Carbon Steel
applications
- Heavy load
- Severe operating conditions
features
- PerforMax™ solid lube grooved bushings maximize wear life
- Long-lasting, heat-treated, solid rollers
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Dynamic prestressing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- 0
| Duty | Heavy Series |
| Pin Material | Carbon Steel |
| Side Bow | No |
| Pin Diameter | 0.562 in |
| Material | Carbon Steel |
| Link Plates Height | 1.898 in |
| Chain Construction | Cottered |
| Chain Pitch | 2 in |
| No. of Strands Across | 1 |
| Roller Dia. | 1 1/8 in |
| Chain No. | 160 |
| Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
| Pins & Rollers | Standard |
| Pin Overall Length | 2.851 in |
| Self-Lubricating | No |
| Package Type | 10 Foot Box |
| Chain Type | ANSI |
| Roller Width | 1 1/4 in |
| Link Plates Thickness | 0.281 in |
| Rated Working Load | 12500 lbs |
| Weight | 7.745 LB |
| EAN or UPC | 97039177315 |
-
Pre-Packed Quantities


