- Roller Chain Sprocket for #160 Single Strand Chain
- 25 Teeth
- QD Design
- F Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Bushing Series | F |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Bushing Type | QD |
| Chain Pitch | 2 in |
| Outside Dia. | 17.032 in |
| Chain No. | 160 |
| Material | Steel |
| No. of Teeth | 25 |
| Pitch Diameter | 15.958 in |
| Weight | 66.0 LB |
| EAN or UPC | 97039381132 |

