- Roller Chain Sprocket for #160 Single Strand Chain
- 15 Teeth
- QD Design
- F Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 15 |
| Sprocket Style | B |
| Bushing Series | F |
| Pitch Diameter | 9.62 in |
| Bushing Type | QD |
| Outside Dia. | 10.608 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Chain Pitch | 2 in |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 160 |
| Weight | 25.0 LB |
| EAN or UPC | 97039382535 |

