- Roller Chain Sprocket for #160 Single Strand Chain
- 14 Teeth
- QD Design
- E Bushing Required
| Hub Dia. | 6 in |
| Chain No. | 160 |
| Outside Dia. | 9.96 in |
| Bushing Bore [Min] | 0.875 in |
| Bushing Bore [Max] | 3.5 in |
| Pitch Diameter | 8.988 in |
| Bushing Type | QD |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 3.5 in |
| Chain Pitch | 2 in |
| Tooth Width | 1.156 in |
| Bushing Series | E |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| No. of Teeth | 14 |
| Length Through Bore | 1.625 in |
| Sprocket Style | B |
| Weight | 17.0 LB |
| EAN or UPC | 97039381026 |

