- Roller Chain Sprocket for #160 Single Strand Chain
- 12 Teeth
- QD Design
- E Bushing Required
features
- Increased productivity
- Lower replacement costs
- Reduced downtime for maintenance
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Chain Pitch | 2 in |
| Pitch Diameter | 7.728 in |
| No. of Teeth | 12 |
| Material | Steel |
| Chain No. | 160 |
| Bushing Type | QD |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | E |
| Outside Dia. | 8.664 in |
| Weight | 11.0 LB |
| EAN or UPC | 97039381002 |

