- Roller Chain Sprocket for #160 Single Strand Chain
- 14 Teeth
- Taperlock Design
- 3020 Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 14 |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 160 |
| Bushing Series | 3020 |
| Bushing Type | Taperlock |
| Pitch Diameter | 8.988 in |
| Material | Steel |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Chain Pitch | 2 in |
| Outside Dia. | 9.962 in |
| Weight | 16.0 LB |
| EAN or UPC | 97039375292 |

