- Plain Bore Sprockets
- 160 Chain Size
- 30 Number of Teeth
- 20.2300" O.D.
- 19.134" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 2 in |
| Sprocket Style | B |
| Outside Dia. | 20.23 in |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Hub Projection | 1.844 in |
| Chain No. | 160 |
| Bore Range | 1.5 in |
| No. of Teeth | 30 |
| Length Through Bore | 3 in |
| Width Across Teeth | 1.156 in |
| Material | Carbon Steel |
| Pitch Diameter | 19.134 in |
| Hub Dia. | 7 in |
| Tooth Width | 1.156 in |
| Hardened Teeth | With Hardened Teeth |
| Weight | 112.0 LB |
| EAN or UPC | 97039318220 |

