- Plain Bore Sprockets
- 160 Chain Size
- 14 Number of Teeth
- 9.9600" O.D.
- 8.988" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Outside Dia. | 9.96 in |
| Tooth Width | 1.156 in |
| No. of Teeth | 14 |
| Length Through Bore | 2.75 in |
| Hub Dia. | 6 1/2 in |
| Chain No. | 160 |
| Sprocket Style | B |
| Hub Projection | 1.594 in |
| Material | Carbon Steel |
| Width Across Teeth | 1.156 in |
| Pitch Diameter | 8.988 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 1.5 in |
| Chain Pitch | 2 in |
| Weight | 31.0 LB |
| EAN or UPC | 97039318077 |

