- Plain Bore Sprockets
- 160 Chain Size
- 11 Number of Teeth
- 8.0100" O.D.
- 7.100" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hub Dia. | 4 3/4 in |
| Chain Pitch | 2 in |
| Inch/Metric | Inch |
| Outside Dia. | 8.01 in |
| Hub Projection | 1.344 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 1.5 in |
| Tooth Width | 1.156 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Pitch Diameter | 7.1 in |
| No. of Teeth | 11 |
| Chain No. | 160 |
| Material | Carbon Steel |
| Width Across Teeth | 1.156 in |
| Length Through Bore | 2.5 in |
| Weight | 17.0 LB |
| EAN or UPC | 97039318046 |

