- Plain Bore Sprockets
- 160 Chain Size
- 10 Number of Teeth
- 7.3600" O.D.
- 6.472" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Carbon Steel |
| Pitch Diameter | 6.472 in |
| No. of Teeth | 10 |
| Length Through Bore | 2.25 in |
| Width Across Teeth | 1.156 in |
| Hub Projection | 1.094 in |
| Bore Range | 1.5 in |
| Chain No. | 160 |
| Hub Dia. | 4 1/8 in |
| Outside Dia. | 7.36 in |
| Tooth Width | 1.156 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Chain Pitch | 2 in |
| Weight | 12.0 LB |
| EAN or UPC | 97039318039 |

