- Plain Bore Sprockets
- 160 Chain Size
- 60 Number of Teeth
- 39.3600" O.D.
- 38.214" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | A |
| Hub Projection | 0 in |
| Bore Range | 1.5 in |
| Inch/Metric | Inch |
| Tooth Width | 1.156 in |
| Outside Dia. | 39.36 in |
| Chain No. | 160 |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 2 in |
| Length Through Bore | 1.156 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 1.156 in |
| No. of Teeth | 60 |
| Material | Carbon Steel |
| Pitch Diameter | 38.214 in |
| Weight | 370.0 LB |
| EAN or UPC | 97039312594 |

