- Plain Bore Sprockets
- 160 Chain Size
- 54 Number of Teeth
- 35.5400" O.D.
- 34.396" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 54 |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 34.396 in |
| Width Across Teeth | 1.156 in |
| Tooth Width | 1.156 in |
| Bore Range | 1.5 in |
| Outside Dia. | 35.54 in |
| Chain Pitch | 2 in |
| Sprocket Style | A |
| Chain No. | 160 |
| Material | Carbon Steel |
| Hub Projection | 0 in |
| No. of Strands Across | 1 |
| Length Through Bore | 1.156 in |
| Weight | 300.0 LB |
| EAN or UPC | 97039312587 |

