- Plain Bore Sprockets
- 160 Chain No.
- 48 No. of Teeth
- 31.714" O.D.
- 30.58" Pitch Diameter
features
- Patented wear indicator pins provide visual indication when a sprocket needs to be replaced
- Extends chain life through predictable maintenance
- Reduces overall cost of equipment ownership
- Painted Tsubaki blue, reminding you the sprocket has wear indicators
- Provides warning of catastrophic drive failure
- Eliminates the guesswork associated with worn sprockets
- Provides the opportunity to schedule maintenance based on sprocket wear rate
| Material | Carbon Steel |
| No. of Teeth | 48 |
| Chain Pitch | 2 in |
| Pitch Diameter | 30.580 in |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Tooth Width | 1.156 in |
| Sprocket Style | A |
| Stock Bore Size | 1 1/2 in |
| Chain No. | 160 |
| Width Across Teeth | 1.156 in |
| Outside Dia. | 31.7140 in |
| Bore Range | 1 1/2 in |
| Hub Projection | 0 in |
| Weight | 225.0 LB |
| EAN or UPC | 97039312570 |

