- Plain Bore Sprockets
- 160 Chain Size
- 13 Number of Teeth
- 9.3100" O.D.
- 8.358" Pitch Diameter
features
- Increased productivity
- Lower replacement costs
- Reduced downtime for maintenance
| Pitch Diameter | 8.358 in |
| Length Through Bore | 1.156 in |
| Bore Range | 1.5 in |
| No. of Teeth | 13 |
| Tooth Width | 1.156 in |
| Chain Pitch | 2 in |
| Material | Carbon Steel |
| Width Across Teeth | 1.156 in |
| Sprocket Style | A |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Hub Projection | 0 in |
| Chain No. | 160 |
| No. of Strands Across | 1 |
| Outside Dia. | 9.31 in |
| Weight | 16.0 LB |
| EAN or UPC | 97039312365 |

