- Roller Chain Sprocket for #140 Single Strand Chain
- 12 Teeth
- QD Design
- SF Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Type | QD |
| Bushing Series | SF |
| No. of Teeth | 12 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 7.581 in |
| Sprocket Style | B |
| Pitch Diameter | 6.762 in |
| Chain No. | 140 |
| Chain Pitch | 1.75 in |
| Inch/Metric | Inch |
| Material | Steel |
| No. of Strands Across | 1 |
| Weight | 7.0 LB |
| EAN or UPC | 97039380753 |

