- Roller Chain Sprocket for #140 Single Strand Chain
- 24 Teeth
- Split Taper Design
- R Bushing Required
features
- Lower replacement costs
- Increased productivity
- Reduced downtime for maintenance
| Chain No. | 140 |
| Outside Dia. | 14.343 in |
| Bushing Type | Split Taper |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| No. of Teeth | 24 |
| Bushing Series | R |
| Material | Steel |
| Pitch Diameter | 13.407 in |
| Chain Pitch | 1.75 in |
| Weight | 48.0 LB |
| EAN or UPC | 97039776518 |

