- Roller Chain Sprocket for #140 Single Strand Chain
- 15 Teeth
- Split Taper Design
- R Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 15 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Type | Split Taper |
| Outside Dia. | 9.282 in |
| Chain No. | 140 |
| Pitch Diameter | 8.418 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Bushing Series | R |
| Material | Steel |
| Inch/Metric | Inch |
| Chain Pitch | 1.75 in |
| Weight | 24.0 LB |
| EAN or UPC | 97039782441 |

