- Roller Chain Sprocket for #140 Single Strand Chain
- 13 Teeth
- Split Taper Design
- R Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Chain No. | 140 |
| No. of Teeth | 13 |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Bushing Type | Split Taper |
| Outside Dia. | 8.15 in |
| Pitch Diameter | 7.313 in |
| Chain Pitch | 1.75 in |
| Bushing Series | R |
| No. of Strands Across | 1 |
| Weight | 17.0 LB |
| EAN or UPC | 97039136404 |

