- Roller Chain Sprocket for #140 Single Strand Chain
- 48 Teeth
- QD Design
- J Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Series | J |
| Outside Dia. | 26.077 in |
| Material | Steel |
| Chain Pitch | 1.75 in |
| Pitch Diameter | 25.088 in |
| Bushing Type | QD |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Chain No. | 140 |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | C |
| No. of Teeth | 48 |
| Weight | 120.0 LB |
| EAN or UPC | 97039380951 |

