- Roller Chain Sprocket for #140 Single Strand Chain
- 36 Teeth
- Taperlock Design
- 3535 Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Bushing Bore [Max] | 3.938 in |
| Pitch Diameter | 20.08 in |
| Outside Dia. | 21.053 in |
| No. of Teeth | 36 |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Tooth Width | 0.924 in |
| Hub Dia. | 6 1/2 in |
| Bushing Series | 3535 |
| Length Through Bore | 3.5 in |
| Inch/Metric | Inch |
| Chain No. | 140 |
| Chain Pitch | 1.75 in |
| Bushing Type | Taper-Lock® |
| Bore Range | 3.938 in |
| Sprocket Style | C |
| Bushing Bore [Min] | 1.188 in |
| Weight | 83.0 LB |
| EAN or UPC | 97039373380 |

