- Roller Chain Sprocket for #140 Single Strand Chain
- 60 Teeth
- Taperlock Design
- 4040 Bushing Required
features
- Reduced downtime for maintenance
- Lower replacement costs
- Increased productivity
| Material | Steel |
| Outside Dia. | 34.442 in |
| Sprocket Style | C |
| Bushing Bore [Max] | 4.438 in |
| Bushing Bore [Min] | 2.188 in |
| Pitch Diameter | 33.438 in |
| Hub Dia. | 7 3/4 in |
| Chain Pitch | 1.75 in |
| Length Through Bore | 4 in |
| Hardened Teeth | With Hardened Teeth |
| Tooth Width | 0.924 in |
| Bushing Series | 4040 |
| No. of Strands Across | 1 |
| Bore Range | 4.438 in |
| Inch/Metric | Inch |
| Chain No. | 140 |
| No. of Teeth | 60 |
| Bushing Type | Taper-Lock® |
| Weight | 188.0 LB |
| EAN or UPC | 97039373403 |

