- Plain Bore Sprockets
- 140 Chain No.
- 54 No. of Teeth
- 31.1" O.D.
- 30.097" Pitch Diameter
features
- Patented wear indicator pins provide visual indication when a sprocket needs to be replaced
- Extends chain life through predictable maintenance
- Reduces overall cost of equipment ownership
- Painted Tsubaki blue, reminding you the sprocket has wear indicators
- Provides warning of catastrophic drive failure
- Eliminates the guesswork associated with worn sprockets
- Provides the opportunity to schedule maintenance based on sprocket wear rate
| Inch/Metric | Inch |
| No. of Teeth | 54 |
| Stock Bore Size | 1 1/2 in |
| Pitch Diameter | 30.097 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 4 in |
| Chain Pitch | 1 3/4 in |
| Bore Range [Max] | 5 1/4 in |
| Chain No. | 140 |
| Outside Dia. | 31.1000 in |
| Sprocket Style | C |
| Hub Dia. | 7 in |
| Weight | 220.0 LB |
| EAN or UPC | 97039317971 |

