- Roller Chain Sprocket for #140 Single Strand Chain
- 26 Teeth
- Taperlock Design
- 3020 Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Chain Pitch | 1.75 in |
| Pitch Diameter | 14.518 in |
| Bushing Series | 3020 |
| Inch/Metric | Inch |
| Chain No. | 140 |
| No. of Strands Across | 1 |
| Bushing Type | Taperlock |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 15.463 in |
| Sprocket Style | B |
| No. of Teeth | 26 |
| Weight | 40.0 LB |
| EAN or UPC | 97039375254 |

