- Finished Bore Sprocket for 140 Single Strand Chain
- 32 Teeth
- 2 15/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1.75 in |
| Chain No. | 140 |
| Pitch Diameter | 17.854 in |
| Outside Dia. | 18.818 in |
| Finished Bore | 2 15/16 in |
| No. of Teeth | 32 |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Weight | 77.0 LB |

