- Plain Bore Sprockets
- 140 Chain Number
- 28 Number of Teeth
- 16.5800" O.D.
- 15.629" Pitch Diameter
features
- Lower replacement costs
- Increased productivity
- Reduced downtime for maintenance
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 6 1/4 in |
| Length Through Bore | 3 in |
| Chain Pitch | 1.75 in |
| Bore Range | 1.5 in |
| No. of Teeth | 28 |
| Width Across Teeth | 0.924 in |
| Chain No. | 140 |
| Tooth Width | 0.924 in |
| Inch/Metric | Inch |
| Hub Projection | 2.076 in |
| Pitch Diameter | 15.629 in |
| Material | Carbon Steel |
| Outside Dia. | 16.58 in |
| No. of Strands Across | 1 |
| Weight | 66.5 LB |
| EAN or UPC | 97039317896 |

