- Finished Bore Sprocket for 140 Single Strand Chain
- 22 Teeth
- 2 15/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 140 |
| No. of Teeth | 22 |
| Finished Bore | 2 15/16 in |
| Chain Pitch | 1.75 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Pitch Diameter | 12.297 in |
| Outside Dia. | 13.221 in |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Weight | 41.0 LB |

