- Finished Bore Sprocket for 140 Single Strand Chain
- 20 Teeth
- 3 5/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Pitch Diameter | 11.186 in |
| No. of Teeth | 20 |
| Material | Steel |
| Chain No. | 140 |
| Outside Dia. | 12.1 in |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Finished Bore | 3 5/8 in |
| Chain Pitch | 1.75 in |
| Weight | 36.0 LB |

