- Plain Bore Sprockets
- 140 Chain Number
- 19 Number of Teeth
- 11.5400" O.D.
- 10.633" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 2.5 in |
| Pitch Diameter | 10.633 in |
| Sprocket Style | B |
| Width Across Teeth | 0.924 in |
| Bore Range | 1.5 in |
| No. of Teeth | 19 |
| Chain Pitch | 1.75 in |
| Hub Dia. | 6 1/4 in |
| Outside Dia. | 11.54 in |
| Hub Projection | 1.576 in |
| Chain No. | 140 |
| Material | Carbon Steel |
| Tooth Width | 0.924 in |
| Inch/Metric | Inch |
| Weight | 32.0 LB |
| EAN or UPC | 97039317810 |

